Cable Tie, 10 in L, 2-1/2 in Max Bundle Dia., Black, Nylon 612, 50 lb Strength, 1000 PK
Mfr # PLT2.5S-M6120
Zoro # G713118532
product price:Â $455.99
/pk 1000, $0.46/ea
Sold in multiples of 2 for $911.98
Free Shipping & Returns
Key Features
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Nominal Length
10 in
Width
3/16 in
Nominal Max. Bundle Dia.
2-1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT2.5S-M6120
Zoro #
G713118532
UPC #
613056845169
Country of Origin
Multiple
Dimensions
Nominal Length
10 in
Width
3/16 in
Nominal Max. Bundle Dia.
2-1/2 in
Details
Item
Cable Tie
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Color
Black
Material
Nylon 612
Tensile Strength
50 lb
Outdoor Use
Yes
Description
PLT2.5S-M6120 Locking Cable Ties,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.