Cable Tie, 10 in L, 2-1/2 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # PLT2.5I-M20

  • Zoro # G2793658


product price:  $203.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
10 in
Width
9/64 in
Nominal Max. Bundle Dia.
2-1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT2.5I-M20
Zoro #
G2793658
UPC #
7498356215
Country of Origin
Singapore

Dimensions

Nominal Length
10 in
Width
9/64 in
Nominal Max. Bundle Dia.
2-1/2 in
Thickness
0.052 in

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
2; 21
Operating Temp. Range
-60 degrees celsius

Description

Cable Tie, 9.7L (246mm), Intermediate, Nylon, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.