Cable Tie, 10 in L, 2-1/2 in Max Bundle Dia., Natural, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # PLT2.5I-M

  • Zoro # G0784450


product price:  $151.37
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Intermediate
Nominal Length
10 in
Width
9/64 in
Nominal Max. Bundle Dia.
2-1/2 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT2.5I-M
Zoro #
G0784450
UPC #
7498354152
Country of Origin
Singapore

Dimensions

Nominal Length
10 in
Width
9/64 in
Nominal Max. Bundle Dia.
2-1/2 in
Thickness
3/64"
Depth
9.70"

Details

Item
Cable Tie
Cable Tie Style
Intermediate
Color
Natural
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Locking Style
Locking
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
2; 21
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Pan-Ty
Additional Information
Locking Style: Locking, Cross Section: Intermediate

Description

Cable Tie,9.7 In.L,Nylon,White,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.