Cable Tie, 11-1/2 in L, 3 in Max Bundle Dia., Black, Nylon 6.6, 120 lb Strength
Mfr # PLT3H-L0
Zoro # G915192347
product price:Â $49.19
/eaKey Features
Cable Tie Style
UV Resistant, Weather Resistant
Nominal Length
11-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT3H-L0
Zoro #
G915192347
UPC #
74983540778
Country of Origin
Singapore
Dimensions
Nominal Length
11-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant, Weather Resistant
Color
Black
Material
Nylon 6.6
Tensile Strength
120 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.