
Cable Tie, 11-1/2 in L, 3 in Max Bundle Dia., Black, Nylon 6/6, 222 N Strength, 1000 PK
Mfr # PLT3S-M300
Zoro # G404859225
product price: $439.99
/pk 1000, $0.44/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Heat Stabilized, UV Resistant
Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT3S-M300
Zoro #
G404859225
UPC #
61305668584
Country of Origin
Costa Rica
Dimensions
Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
0.052 in
Body Thickness (In.)
0.052
Maximum Bundle Diameter (mm)
76
Body Thickness (mm)
1.3
Maximum Bundle Diameter (In.)
3
Details
Item
Cable Tie
Cable Tie Style
Heat Stabilized, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
222 N
Outdoor Use
Yes
Operating Temp. Range
-60 degrees Celsius to 115 degrees celcius
Standards
UL62275 Compliant (Type 2, 21) Type 2 only, UL Listed (File #E56854), CSA Certified, RoHS Complaint
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH, PPTS, STS2, STH2
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (lb)
50
Minimum Loop Tensile Strength (N)
222
Minimum Installation Temperature (°C)
-20
Description
Panduit PLT3S-M300 Locking Cable Ties are designed to satisfy the needs of high temperature and weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 11.5292mm) length. Made of Heat Stabilized Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.