Cable Tie, 11-1/2 in L, 3 in Max Bundle Dia., Blue, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # PLT3S-C96A

  • Zoro # G714653018


product price: $68.15
/pk 100, $0.68/ea

Key Features

Cable Tie Style
Standard
Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT3S-C96A
Zoro #
G714653018
UPC #
613056823723
Country of Origin
Costa Rica

Dimensions

Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Actual Length
11.4 in
Thickness
0.06 in
Max. Bundle Dia.
3 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Blue
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Max. Temp. Rating
85 Degrees C
UL Type
UL 746B
Locking Style
Plastic Pawl
Standards
RoHS Compliant
Metal Detectable
Yes
Min. Temp. Rating
-40 Degrees C
Operating Temp. Range
-40 Degrees C to 85 Degrees C
Number of Straps
100
Recommended Tool
GTS-E
Temp. Range
-40 Degrees C to 85 Degrees C
Cable Tie Duty
Standard
Flame Retardant
Yes
Basic Material - Cable Tie
Nylon
Plenum Rated
No
Cable Tie Properties
Metal Detectable

Description

Cable Ties, Standard, Actual Length 11.4 in, Width 0.19 in, Nominal Length 11 1/2 in, Locking Style Plastic Pawl, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Metal Detectable, Standard, Nominal Max. Bundle Dia. 3 in, Marking Pad Orientation Not Applicable, Temp. Range -40 Degrees C to 85 Degrees C, Number of Straps 100, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, Plenum Rated No, Screw Mount Hole Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.