
Cable Tie, 11-1/2 in L, 3 in Max Bundle Dia., Gray, Nylon 6/6, 40 lb Strength, 1000 PK
Mfr # PLT3I-M8
Zoro # G2800134
product price: $214.99
/pk 1000, $0.21/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
11-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
3 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT3I-M8
Zoro #
G2800134
UPC #
7498356457
Country of Origin
Singapore
Dimensions
Nominal Length
11-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
3 in
Thickness
0.052 in
Maximum Bundle Diameter (In.)
3
Body Thickness (In.)
0.052
Body Thickness (mm)
1.3
Maximum Bundle Diameter (mm)
76.2
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Gray
Material
Nylon 6/6
Tensile Strength
40 lb
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
2; 21
For Use With
GTS-E, GS2B-E, PTS
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (lb)
40
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (N)
178
Description
Cable Tie, 11.4L (290mm), Intermediate, Nylon, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.