Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 11-1/2 in L, 3 in Max Bundle Dia., Green, Polypropylene, 30 lb Strength, 1000 PK

  • Mfr # PLT3S-M109

  • Zoro # G0785342


product price: $316.99
/pk 1000, $0.32/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Chemical Resistant
Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT3S-M109
Zoro #
G0785342
UPC #
7498354829
Country of Origin
Singapore

Dimensions

Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
3/64"
Maximum Bundle Diameter (mm)
76
Maximum Bundle Diameter (In.)
3
Body Thickness (mm)
1.3
Body Thickness (In.)
0.052
Depth
11.50"

Details

Item
Cable Tie
Cable Tie Style
Chemical Resistant
Color
Green
Material
Polypropylene
Tensile Strength
30 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Locking Style
Locking
Standards
RoHS Compliant
Operating Temp. Range
-60 degrees celsius to 115 degrees celcius
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (N)
133
Minimum Installation Temperature (°F)
-4
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH, PPTS, STS2, STH2
Minimum Loop Tensile Strength (lb)
30
Additional Information
Indoor Use, Cross Section: Standard, Locking Style: Locking
Product Line
Pan-Ty

Description

Cable Tie,11.5 In.L,Green,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products