Cable Tie, 11-1/2 in L, 3 in Max Bundle Dia., Yellow, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # PLT3I-M4Y

  • Zoro # G2795225


product price:  $208.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
11-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
3 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT3I-M4Y
Zoro #
G2795225
UPC #
7498344744
Country of Origin
Singapore

Dimensions

Nominal Length
11-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
3 in
Thickness
0.052 in
Maximum Bundle Diameter (In.)
3
Maximum Bundle Diameter (mm)
76.2
Body Thickness (In.)
0.052
Body Thickness (mm)
1.3

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Yellow
Material
Nylon 6/6
Tensile Strength
40 lb
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
2; 21
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, PTS
Note
PLT3I-M4Y replaces PLT3I-M4
Minimum Loop Tensile Strength (N)
178
Minimum Loop Tensile Strength (lb)
40
Minimum Installation Temperature (°F)
-4
Minimum Installation Temperature (°C)
-20
Product Line
Pan-Ty

Description

Cable Tie, 11.4L (290mm), Intermediate, Nylon, Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.