
Cable Tie, 11-1/2 in L, 3 in Max Bundle Dia., Yellow, Nylon 6/6, 50 lb Strength, 1000 PK
Mfr # PLT3S-M4Y
Zoro # G0785327
product price: $269.91
/pk 1000, $0.27/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT3S-M4Y
Zoro #
G0785327
UPC #
7498344434
Country of Origin
Singapore
Dimensions
Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
3/64"
Body Thickness (mm)
1.3
Body Thickness (In.)
0.052
Maximum Bundle Diameter (In.)
3
Maximum Bundle Diameter (mm)
76.2
Description
Cable Tie,11.5 In.L,Nylon,Yellow,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.