Cable Tie, 11 in L, 127 mm Max Bundle Dia., Black, Nylon 6/6, 100 lb Strength, 500 PK
Mfr # DHC1.12X1.75-D0
Zoro # G0765200
product price: $521.99
/pk 500, $1.04/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
11 in
Width
9/32 in
Nominal Max. Bundle Dia.
127 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHC1.12X1.75-D0
Zoro #
G0765200
UPC #
7498360101
Country of Origin
Costa Rica
Dimensions
Nominal Length
11 in
Width
9/32 in
Nominal Max. Bundle Dia.
127 mm
Thickness
3/64"
Depth
11"
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
100 lb
Outdoor Use
Yes
Locking Style
Locking
Design
Double Hose Clamp
Standards
UL Recognized, UL Listed
Features
Locking Style: LockingCross Section: Light-Heavyy
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Locking Style: Locking, Cross Section: Light-Heavyy
Description
Cable Tie,11 In.L,Nylon,Black,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.