
Cable Tie, 11 in L, 2-3/4 in Max Bundle Dia., Black, Thermoplastic Polyurethane, 25 PK
Mfr # CSB42-150-230-Q
Zoro # G304859202
product price: $137.99
/pk 25, $5.52/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Flame Retardant
Nominal Length
11 in
Width
1-11/16 in
Nominal Max. Bundle Dia.
2-3/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSB42-150-230-Q
Zoro #
G304859202
UPC #
61305680415
Country of Origin
China
Dimensions
Nominal Length
11 in
Width
1-11/16 in
Nominal Max. Bundle Dia.
2-3/4 in
Thickness
0.1
Height
.1 in
Overall Height
.1
Details
Item
Cable Tie
Cable Tie Style
Flame Retardant
Color
Black
Material
Thermoplastic Polyurethane
Outdoor Use
Yes
Operating Temp. Range
194 Degrees F to -40 Degrees F
For Use With
Cable Cleats, MLT Ties, and MS Strapping
Description
The CSB42-150-230-Q Individual Cushion Sleeving is designed for use with metal locking, buckle strap, and clamping cable cleats to help protect in the event of a short circuit fault, minimizing disruption and damage to personnel and property. Suitable for use in harsh environments and applications. Features include self-locking design, black-colored LSHF TPE material, 42.7mm width, 70mm max bundle diameter capacity, and 25 PCS packages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.