Cable Tie, 11 in L, 3 in Max Bundle Dia., Blue, Nylon 6/6, 120 lb Strength, 50 PK

  • Mfr # PLT3H-L86

  • Zoro # G0413531


product price: $45.99
/pk 50, $0.92/ea

Key Features

Nominal Length
11 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Color
Blue
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT3H-L86
Zoro #
G0413531
UPC #
7498303005
Country of Origin
Costa Rica

Dimensions

Nominal Length
11 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
0.075 in

Details

Item
Cable Tie
Color
Blue
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Operating Temp. Range
-60 degrees celsius

Description

Cable Tie,Lh,11.1 In.,Metdetnyl,Lbu,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.