Zoro Homepage

Cable Tie, 11-1/2 in L, 3 in Max Bundle Dia., Blue, Tefzel, 120 lb Strength, 250 PK

  • Mfr # PLT3H-TL76

  • Zoro # G0785281


product price: $834.99
/pk 250, $3.34/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized, Radiation Resistant, UV Resistant
Nominal Length
11-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT3H-TL76
Zoro #
G0785281
UPC #
7498338770
Country of Origin
Costa Rica

Dimensions

Nominal Length
11-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
5/64"

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized, Radiation Resistant, UV Resistant
Color
Blue
Material
Tefzel
Tensile Strength
120 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Locking Style
Locking
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
1; 11
Operating Temp. Range
-60 degrees celsius

Description

Cable Tie,11.4 In.L,Tefzel,Aqua,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.