Zoro Homepage

Cable Tie, 11-1/2 in L, 3 in Max Bundle Dia., Blue, Polypropylene, 30 lb Strength, 100 PK

  • Mfr # PLT3S-C186

  • Zoro # G0785272


product price: $54.89
/pk 100, $0.55/ea

Key Features

Cable Tie Style
Chemical Resistant
Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT3S-C186
Zoro #
G0785272
UPC #
7498311456
Country of Origin
Costa Rica

Dimensions

Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
3/64"

Details

Item
Cable Tie
Cable Tie Style
Chemical Resistant
Color
Blue
Material
Polypropylene
Tensile Strength
30 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Locking Style
Locking
Operating Temp. Range
-60 degrees celsius to 115 degrees celsius
Product Line
Pan-Ty

Description

Cable Tie,11.5,Polypropylene,Blue,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.