Zoro Homepage

Cable Tie, 11.8 in L, 3 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, Heat Stabilized, 1000 PK

  • Mfr # PLB3S-M30

  • Zoro # G0782463


product price: $381.99
/pk 1000, $0.38/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized
Nominal Length
12 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB3S-M30
Zoro #
G0782463
UPC #
74983556854
Country of Origin
Singapore

Dimensions

Nominal Length
12 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
3/64"
Length
11-13/16"

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Design
Double Loop Cable Tie
Locking Style
Locking
Indoor/Outdoor
Indoor
Standards
UL Recognized
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Cable Tie Duty
Standard
Basic Material
Plastic

Description

Cable Tie,11.8 In.L,Nylon,Black,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.