Cable Tie, 12 in L, 2 in Max Bundle Dia., Silver, 316 Stainless Steel, 600 lb Strength, 50 PK

  • Mfr # MLT2EH-LP316

  • Zoro # G2779527


product price:  $125.99
/pk 50, $2.52/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
12 in
Width
1/2 in
Nominal Max. Bundle Dia.
2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLT2EH-LP316
Zoro #
G2779527
UPC #
7498360968
Country of Origin
United States

Dimensions

Nominal Length
12 in
Width
1/2 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.01 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Silver
Material
316 Stainless Steel
Tensile Strength
600 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 538 degrees celsius
Application
Used in Corrosive Environment
Standards
CE, ABS, GL, BV, LR, DNV, UL
Additional Information
Max. Bundle Diameter: 2.0", Min. Bundle Diameter : 1", Low threading force speeds installation time and increases efficiency for lower installed cost, Stainless steel non-flammable construction, Type 316 stainless steel available for highly corrosive environments, Temperature range: -112°F (-80°C) to 1000°F (538°C), Water absorption: None, Flammability: Non-flammable, Ultraviolet resistance: Excellent, Chemical resistance: Excellent, Radiation resistance, Loop tensile strength range: 200-900 lbs. (890-4005N), Fully rounded edges and smooth surfaces, Estimated outdoor service life of 40 years
Product Line
Panduct
Certifications & Standards
UL-2043, RoHS

Description

MLT Tie, 316 SS, Extra Heavy, 11.8 (300mm), .010 (.25mm) thk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.