Cable Tie, 12 in L, 3 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 250 PK
Mfr # PLWP3H-TL
Zoro # G0786453
product price: $206.99
/pk 250, $0.83/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Mountable
Nominal Length
12 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLWP3H-TL
Zoro #
G0786453
UPC #
7498354606
Country of Origin
Singapore
Dimensions
Nominal Length
12 in
Width
5/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
5/64"
Depth
12"
Details
Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Locking Style
Locking
Features
Cross Section: HeavyLocking StylePackaging:Bulk Pkg Qty: 250Bulk Ctn Qty: 2500
Operating Temp. Range
-60 degrees celsius
Product Line
Pan-Ty
Additional Information
Cross Section: Heavy, Locking Style
Product Series
PLWP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.