Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 12 in L, 3 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # PLB3S-M

  • Zoro # G0782472


product price: $298.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Standard
Nominal Length
12 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLB3S-M
Zoro #
G0782472
UPC #
7498355683
Country of Origin
Singapore

Dimensions

Nominal Length
12 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
3/64"

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
Design
Double Loop Cable Tie
Standards
CSA Certified, UL Recognized, CE Compliant
Operating Temp. Range
-60 degrees celsius

Description

Cable Tie,11.8 In.L,Nylon,White,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.