Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 12 in L, 3.20 in Max Bundle Dia., Red, Nylon, 50 lb Strength, 10 PK

  • Mfr # HLSP3S-X12

  • Zoro # G3204013


product price: $36.45
/pk 10, $3.65/ea

Key Features

Cable Tie Style
Flame Retardant
Nominal Length
12 in
Width
3/4 in
Nominal Max. Bundle Dia.
3.20 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLSP3S-X12
Zoro #
G3204013
UPC #
074983904211
Country of Origin
Multiple

Dimensions

Nominal Length
12 in
Width
3/4 in
Nominal Max. Bundle Dia.
3.20 in
Thickness
0.1"
Body Thickness (mm)
2.5
Maximum Bundle Diameter (In.)
3.2
Body Thickness (In.)
0.1
Maximum Bundle Diameter (mm)
8.1

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant
Color
Red
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Design
Wrap
Standards
NEC Section 300-22 (C) and (D), Flammability Rating UL 94V-2
Operating Temp. Range
0 Degrees F to 122 Degrees F
Application
Bundle High Performance Communication Cabling in Air Handling Spaces
Mountable
No
Marking
No
Closure Type
Wrap with Slot
For Use With
Network Cables
Environmentally Friendly
Yes
Minimum Installation Temperature (°F)
1
Sub Brand
Tak-Ty®
Minimum Installation Temperature (°C)
-17
Minimum Loop Tensile Strength (N)
222
Minimum Loop Tensile Strength (lb)
50
Minimum Installation Temperature (°C)
-17
Minimum Installation Temperature (°F)
1

Description

Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap with Slot, Length 12 in, Mountable No, Package Style Individual, Color Maroon, Thickness 0.1 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 3.20 in, Marking No, Max. Temp. Rating 122 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 122 Degrees F, Standards RoHS, UL 94V-2, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.