Cable Tie, 12 in L, 3.40 in Max Bundle Dia., Black, 316 Stainless Steel, Polyester, 250 lb Strength

  • Mfr # MLTFC3.4H-CP316

  • Zoro # G2763698


product price:  $332.99
/pk 100, $3.33/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
12 in
Width
5/16 in
Nominal Max. Bundle Dia.
3.40 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLTFC3.4H-CP316
Zoro #
G2763698
UPC #
7498370634
Country of Origin
United States

Dimensions

Nominal Length
12 in
Width
5/16 in
Nominal Max. Bundle Dia.
3.40 in
Thickness
0.017 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
316 Stainless Steel, Polyester
Tensile Strength
250 lb
Application
Used in Corrosive Environment
Standards
CE, ABS, UL
Operating Temp. Range
-40 degrees celsius to 150 degrees celsius

Description

MLT Tie, 316 SS, Fully Coated, Heavy, 12 (305mm), .010 (.25mm) thk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.