Zoro Homepage

Cable Tie, 12 in L, 3 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # PLC3S-S10-C

  • Zoro # G0782621


product price: $76.59
/pk 100, $0.77/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Standard
Nominal Length
12 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC3S-S10-C
Zoro #
G0782621
UPC #
7498355580
Country of Origin
Singapore

Dimensions

Nominal Length
12 in
Width
3/16 in
Nominal Max. Bundle Dia.
3 in
Thickness
3/64"
Mounting Hole Size - Cable Tie
0.2 in; 0.373 in
Depth
12"

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
Design
Clamp Tie
UL Type
2; 21
Features
Locking Style: LockingThickness: 0.052 Inch
Standards
CSA Certified, UL Recognized, UL Listed, UL 62275 Compliant, CE Compliant
Application
Secure a Cable Bundle to Another Surface such a Control Panel, Wall or Ceiling
Operating Temp. Range
-60 degrees celsius
Product Line
Pan-Ty
Additional Information
Locking Style: Locking, Thickness: 0.052 Inch

Description

Cable Tie,12 In.L,Nylon,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.