Cable Tie, 13-1/2 in L, 1.30 in Max Bundle Dia., Black, Nylon 6.6, 150 lb Strength, 50 PK
Mfr # PLDC1.5EH-L350
Zoro # G312925098
product price:Â $68.19
/pk 50, $1.36/ea
Sold in multiples of 10 for $681.90
Key Features
Cable Tie Style
Heat Resistant, UV Resistant, Weather Resistant
Nominal Length
13-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
1.30 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLDC1.5EH-L350
Zoro #
G312925098
UPC #
613056775756
Country of Origin
Costa Rica
Dimensions
Nominal Length
13-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
1.30 in
Details
Item
Cable Tie
Cable Tie Style
Heat Resistant, UV Resistant, Weather Resistant
Color
Black
Material
Nylon 6.6
Tensile Strength
150 lb
Outdoor Use
Yes
Description
Pan-Ty PLDC1.5EH-L350 Double Clamp Tie, Blk, High Heat UV PA6.6, 13.1"L, 150lb,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.