Cable Tie, 13-1/2 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # CBR4I-M

  • Zoro # G2763576


product price: $334.99
/pk 1000, $0.33/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Intermediate
Nominal Length
13-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBR4I-M
Zoro #
G2763576
UPC #
7498383904
Country of Origin
Costa Rica

Dimensions

Nominal Length
13-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.052 in
Depth
13.60"

Details

Item
Cable Tie
Cable Tie Style
Intermediate
Color
Natural
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
No
Standards
SAE-AS23190A, SAE-AS33671
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Contour-Ty
Additional Information
Cross Section: Intermediate

Description

Cable Tie, In-Line, 13.6L (345mm), Intermediate, Nylon, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.