Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 612, 120 lb Strength, 250 PK
Mfr # PLT4H-TL6120
Zoro # G813118487
product price:Â $354.99
/pk 250, $1.42/ea
Sold in multiples of 2 for $709.98
Free Shipping & Returns
Key Features
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT4H-TL6120
Zoro #
G813118487
UPC #
613056845190
Country of Origin
Multiple
Dimensions
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Color
Black
Material
Nylon 612
Tensile Strength
120 lb
Outdoor Use
Yes
Description
PLT4H-TL6120 Locking Cable Ties,Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.