Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 612, 50 lb Strength, 1000 PK
Mfr # PLT4S-M6120
Zoro # G713118488
product price:Â $699.99
/pk 1000, $0.70/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT4S-M6120
Zoro #
G713118488
UPC #
613056845794
Country of Origin
Multiple
Dimensions
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie
Cable Tie Style
Chemical Resistant, UV Resistant, Weather Resistant
Color
Black
Material
Nylon 612
Tensile Strength
50 lb
Outdoor Use
Yes
Description
PLT4S-M6120 Locking Cable Ties a,Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.