
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 250 PK
Mfr # PLT4H-TL300
Zoro # G0785561
product price:Â $209.99
/pk 250, $0.84/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Heat Stabilized, UV Resistant
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT4H-TL300
Zoro #
G0785561
UPC #
7498353961
Country of Origin
Singapore
Dimensions
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
5/64"
Details
Item
Cable Tie
Cable Tie Style
Heat Stabilized, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Design
One-Piece Locking Wedge
Locking Style
Locking
Standards
CSA Certified, UL 62275 Compliant, UL Listed, AH-2 Plenum Rated
Operating Temp. Range
-60 degrees celsius to 115 degrees celsius
Description
Cable Tie,14.5 In.L,Nylon,Black,PK250, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.