
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 500 PK
Mfr # PLM4S-D0
Zoro # G2770086
product price: $388.99
/pk 500, $0.78/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLM4S-D0
Zoro #
G2770086
UPC #
7498355834
Country of Origin
Singapore
Dimensions
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.052 in
Marking Pad Size
2 in x 0.44 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Standards
CE Compliant
Description
Marker Tie, Wrap, 14.6L (371mm), Standard, Weather Resistant, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.