
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, Heat Stabilized, 100 PK
Mfr # PLT4S-C30
Zoro # G2760898
product price: $59.79
/pk 100, $0.60/eaKey Features
Cable Tie Style
Heat Stabilized
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT4S-C30
Zoro #
G2760898
UPC #
7498354784
Country of Origin
Singapore
Dimensions
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.052 in
Maximum Bundle Diameter (mm)
102
Body Thickness (In.)
0.052
Maximum Bundle Diameter (In.)
4
Body Thickness (mm)
1.3
Details
Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
UL Type
2; 21
Operating Temp. Range
-60 degrees celsius to 115 degrees celcius
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PPTS, PTH, STS2, STH2
Minimum Loop Tensile Strength (N)
222
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (lb)
50
Minimum Installation Temperature (°C)
-20
Product Line
Pan-Ty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.