
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 80 lb Strength, 250 PK
Mfr # PRT4H-TL0
Zoro # G0788459
product price:Â $254.99
/pk 250, $1.02/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRT4H-TL0
Zoro #
G0788459
UPC #
7498338930
Country of Origin
Singapore
Dimensions
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
5/64"
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
80 lb
Outdoor Use
Yes
Locking Style
Releasable
Standards
CE Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Description
Cable Tie,14.5 In.L,Nylon,Black,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.