
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Black, Stainless Steel, 100 lb Strength, 100 PK
Mfr # IMLTFC102S-C6L
Zoro # G604858417
product price:Â $140.99
/pk 100, $1.41/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Flame Retardant
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMLTFC102S-C6L
Zoro #
G604858417
UPC #
61305610860
Country of Origin
China
Dimensions
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.1 in
Details
Item
Cable Tie
Cable Tie Style
Flame Retardant
Color
Black
Material
Stainless Steel
Tensile Strength
100 lb
Outdoor Use
Yes
Operating Temp. Range
-40 degrees Celsius to 150 degrees Celsius
Standards
UL Listed (File # E56854)
Description
StrongHold IMLTFC102S-C6L Fully Coated Metal Locking Ties are suitable for a variety of environments, from general purpose applications all the way to chemical plants and refineries the StrongHold IMLTs are strong enough to withstand the most corrosive environments. Standard, 14.3362mm) length. For indoor/outdoor use, made of 316L stainless steel, fully coated, are black in color, and come in packages of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.