Shop PANDUIT
See all product information
Create Account
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Blue, 316 Stainless Steel, 250 lb Strength, 50 PK
- Mfr # MLTFC4H-LP316BU
- Zoro # G8720853
product price:Â
$
183.99
/pk of 50, $3.68/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Standard
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLTFC4H-LP316BU
- Zoro #
- G8720853
- UPC #
- 074983117901
- Country of Origin
- United States
- Item
- Cable Tie
- Cable Tie Style
- Standard
- Color
- Blue
- Material
- 316 Stainless Steel
- Tensile Strength
- 250 lb
- Outdoor Use
- Yes
- Locking Style
- Ball Lock
- Tool Code
- G/H
- Metal Detectable
- Yes
- Standards
- RoHS, UL 2043
- Operating Temp. Range
- -40 Degrees to 302 Degrees F
- Plenum Rated
- No
- Number of Straps
- 1
- Max. Temp. Rating
- 302 Degrees F
- Cable Tie Properties
- Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant
- Min. Temp. Rating
- -40 Degrees F
- Recommended Tool
- 2CMU9, 30PR86, Mfr. No. GS4MT, Mfr. No. HTMT, Mfr. No. PPTMT
- Cable Tie Duty
- Extra Heavy Duty
- Basic Material - Cable Tie
- Stainless Steel
- Flame Retardant
- Yes
- Temp. Range
- -40 Degrees to 302 Degrees F
- Shell Material
- 316 Stainless Steel
- Wire Color
- Blue
- Traction Material
- 316 Stainless Steel
Dimensions
- Nominal Length
- 14-1/2 in
- Width
- 5/16 in
- Nominal Max. Bundle Dia.
- 4 in
- Thickness
- 0.02 in
- Actual Length
- 14.3 in
- Max. Bundle Dia.
- 4 in
Description
Cable Tie, Standard, Actual Length 14.3 in, Width 0.31 in, Nominal Length 14 1/2 in, Locking Style Ball Lock, Color Blue, Basic Material - Cable Tie Stainless Steel, Tensile Strength 250 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 302 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, Thickness 0.02 in, Max. Bundle Dia. 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.