Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Blue, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # PLT4S-M6

  • Zoro # G0785762


product price:  $292.99
/pk 1000, $0.29/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLT4S-M6
Zoro #
G0785762
UPC #
7498356629
Country of Origin
Singapore

Dimensions

Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
3/64"
Body Thickness (mm)
1.3
Body Thickness (In.)
0.052
Maximum Bundle Diameter (In.)
4
Maximum Bundle Diameter (mm)
101.6

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Blue
Material
Nylon 6/6
Tensile Strength
50 lb
Locking Style
Locking
Design
One-Piece Locking Wedge
UL Type
2S; 21S
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (N)
222
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (lb)
50

Description

Cable Tie,14.5 In.L,Nylon,Blue,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.