
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Brown, Nylon 6/6, 120 lb Strength, 250 PK
Mfr # PLT4H-TL1
Zoro # G2770427
product price:Â $177.99
/pk 250, $0.71/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT4H-TL1
Zoro #
G2770427
UPC #
7498353948
Country of Origin
Singapore
Dimensions
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.075 in
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Brown
Material
Nylon 6/6
Tensile Strength
120 lb
UL Type
2; 21
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Description
Cable Tie, 14.5L (368mm), Light-Heavy, Nylon, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.