
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Brown, Nylon 6/6, 50 lb Strength, 1000 PK
Mfr # PLT4S-M1
Zoro # G2775318
product price: $328.85
/pk 1000, $0.33/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLT4S-M1
Zoro #
G2775318
UPC #
7498356614
Country of Origin
Singapore
Dimensions
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.052 in
Maximum Bundle Diameter (mm)
101.6
Body Thickness (mm)
1.3
Maximum Bundle Diameter (In.)
4
Body Thickness (In.)
0.052
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Brown
Material
Nylon 6/6
Tensile Strength
50 lb
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
UL Type
2S; 21S
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH
Minimum Loop Tensile Strength (N)
222
Minimum Installation Temperature (°F)
-4
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (lb)
50
Description
Cable Tie, 14.5L (368mm), Standard, Nylon, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.