Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 100 PK

  • Mfr # PLT4H-C

  • Zoro # G0785467


product price:  $53.63
/pk 100, $0.54/ea

Key Features

Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT4H-C
Zoro #
G0785467
UPC #
7498356493
Country of Origin
Singapore

Dimensions

Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
5/64"
Depth
14.50"

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Locking Style
Locking
UL Type
2; 21
Features
Cross Section: Light-HeavyLocking Style: Locking
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Additional Information
Cross Section: Light-Heavy, Locking Style: Locking
Product Line
Pan-Ty

Description

Cable Tie,14.5 In.L,Nylon,White,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.