
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength, 500 PK
Mfr # PLM4S-D
Zoro # G2767478
product price: $332.99
/pk 500, $0.67/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Wrap
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLM4S-D
Zoro #
G2767478
UPC #
7498355331
Country of Origin
Singapore
Dimensions
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.052 in
Depth
14.60"
Details
Item
Cable Tie
Cable Tie Style
Wrap
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Standards
CE Compliant
Operating Temp. Range
-60 degrees celsius
Product Line
Pan-Ty
Additional Information
Cross Section: Standard, Write-On Area: 0.44 Inch x 2.00 Inch
Description
Marker Tie, Wrap, 14.6L (371mm), Standard, Nylon, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.