Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Orange, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # PLT4S-C3

  • Zoro # G1929477


product price: $63.36
/pk 100, $0.63/ea
Sold in multiples of 10 for $633.60

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT4S-C3
Zoro #
G1929477
UPC #
-
Country of Origin
Singapore

Dimensions

Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
3/64"
Actual Length
14.5 in
Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke, Plenum Rated
Color
Orange
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
Design
One-Piece Locking Wedge
UL Type
2, 21
Standards
CSA, RoHS, Plenum AH-2, UL 62275 (Type 2S, 21S)
Metal Detectable
No
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Number of Straps
1
Recommended Tool
376V35, 52ZJ96, 52ZJ97, Mfr. No. GS4H-E, Mfr. No. PTH, Mfr. No. PTS
Cable Tie Properties
Halogen-Free, Low-Smoke, Plenum Rated
Plenum Rated
Yes
Max. Temp. Rating
185 Degrees F
Min. Temp. Rating
-76 Degrees F
Basic Material - Cable Tie
Nylon
Flame Retardant
No
Temp. Range
-76 Degrees to 185 Degrees F
Cable Tie Duty
Standard

Description

Cable Tie, Standard, Actual Length 14.5 in, Width 0.34 in, Nominal Length 14 1/2 in, Locking Style Plastic Pawl, Color Orange, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, Plenum Rated, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.06 in, Max. Bundle Dia. 4 in, Material Nylon 6/6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.