Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Red, 316 Stainless Steel, 250 lb Strength, 50 PK

  • Mfr # MLTFC4H-LP316RD

  • Zoro # G8720871


product price:  $178.99
/pk 50, $3.58/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Flame Retardant, Halogen-Free, Low-Smoke, UV Resistant
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLTFC4H-LP316RD
Zoro #
G8720871
UPC #
074983117789
Country of Origin
United States

Dimensions

Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.02 in
Actual Length
14.3 in
Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Flame Retardant, Halogen-Free, Low-Smoke, UV Resistant
Color
Red
Material
316 Stainless Steel
Tensile Strength
250 lb
Outdoor Use
Yes
Locking Style
Ball Lock
Tool Code
G/H
Metal Detectable
Yes
Standards
RoHS, UL 2043
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Cable Tie Properties
Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant
Number of Straps
1
Recommended Tool
2CMU9, 30PR86, Mfr. No. GS4MT, Mfr. No. HTMT, Mfr. No. PPTMT
Max. Temp. Rating
302 Degrees F
Min. Temp. Rating
-40 Degrees F
Plenum Rated
No
Cable Tie Duty
Extra Heavy Duty
Flame Retardant
Yes
Temp. Range
-40 Degrees to 302 Degrees F
Basic Material - Cable Tie
Stainless Steel

Description

Cable Tie, Standard, Actual Length 14.3 in, Width 0.31 in, Nominal Length 14 1/2 in, Locking Style Ball Lock, Color Red, Basic Material - Cable Tie Stainless Steel, Tensile Strength 250 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 302 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, Thickness 0.02 in, Max. Bundle Dia. 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.