Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Red, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # PLT4S-C2

  • Zoro # G0785519


product price: $46.39
/pk 100, $0.46/ea

Key Features

Cable Tie Style
Standard
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT4S-C2
Zoro #
G0785519
UPC #
7498354773
Country of Origin
Singapore

Dimensions

Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
3/64"
Body Thickness (In.)
0.052
Body Thickness (mm)
1.3
Maximum Bundle Diameter (In.)
4
Maximum Bundle Diameter (mm)
102

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Red
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Locking
Design
One-Piece Locking Wedge
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
2S; 21S
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PPTS, PTH, STS2, STH2
Minimum Loop Tensile Strength (N)
222
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (lb)
50
Minimum Installation Temperature (°F)
-4
Product Line
Pan-Ty

Description

Cable Tie,14.5 In.L,Nylon,Red,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.