Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Red, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # PRT4S-M2

  • Zoro # G2770357


product price: $560.99
/pk 1000, $0.56/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRT4S-M2
Zoro #
G2770357
UPC #
7498356987
Country of Origin
Singapore

Dimensions

Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
50 mil

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Red
Material
Nylon 6/6
Tensile Strength
50 lb
UL Type
2S; 21S
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Standards
UL Listed, UL Recognized, CE, UL 62275 Compliant

Description

Cable Tie, Releasable, 14.5L (368mm), Standard, Nylon, Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.