Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Silver, 304 Stainless Steel, 450 lb Strength, 250 PK

  • Mfr # MLT4H-TL

  • Zoro # G2784199


product price:  $340.99
/pk 250, $1.36/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLT4H-TL
Zoro #
G2784199
UPC #
7498375421
Country of Origin
Unknown

Dimensions

Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.01 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Silver
Material
304 Stainless Steel
Tensile Strength
450 lb
Outdoor Use
Yes
Operating Temp. Range
-80 to 538°C
Standards
UL E56854, CE, ABS, GL, BV, LR, DNV, USCG

Description

MLT Tie, 304 SS, Heavy, 14.3 (362mm), .010 (.25mm) thk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.