Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Silver, 321 Stainless Steel, 50 PK

  • Mfr # MLT4H-LP321

  • Zoro # G2784180


product price: $158.99
/pk 50, $3.18/ea
Free Shipping & Returns

Key Features

Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Silver
Material
321 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLT4H-LP321
Zoro #
G2784180
UPC #
7498323321
Country of Origin
United States

Dimensions

Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Color
Silver
Material
321 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.