Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., White, Nylon 6/6, 120 lb Strength, 250 PK

  • Mfr # PLT4H-TL10

  • Zoro # G0785528


product price:  $150.99
/pk 250, $0.60/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT4H-TL10
Zoro #
G0785528
UPC #
7498353956
Country of Origin
Singapore

Dimensions

Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
5/64"

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
White
Material
Nylon 6/6
Tensile Strength
120 lb
Design
One-Piece Locking Wedge
Locking Style
Locking
UL Type
2; 21
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius

Description

Cable Tie,14.5 In.L,Nylon,White,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.