Cable Tie, 14 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # CBR4S-M0

  • Zoro # G0763362


product price: $285.99
/pk 1000, $0.29/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBR4S-M0
Zoro #
G0763362
UPC #
7498383416
Country of Origin
Costa Rica

Dimensions

Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
3/64"
Depth
14"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Design
Fully Enclosed Low Profile Head
Locking Style
Locking
Standards
SAE-AS23190A, SAE-AS33671
Features
Cross Section: StandardLocking Style: LockingProduct Segment: Electrical
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Contour-Ty
Additional Information
Cross Section: Standard, Locking Style: Locking, Product Segment: Electrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products