Cable Tie, 15 in L, 44 in Max Bundle Dia., Black, Acetal, 250 lb Strength, 100 PK

  • Mfr # DT44EH-C0

  • Zoro # G2751064


product price:  $3,206.99
/pk 100, $32.07/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
15 in
Width
1/2 in
Nominal Max. Bundle Dia.
44 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT44EH-C0
Zoro #
G2751064
UPC #
7498360967
Country of Origin
China

Dimensions

Nominal Length
15 in
Width
1/2 in
Nominal Max. Bundle Dia.
44 in
Thickness
0.059 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Acetal
Tensile Strength
250 lb
Outdoor Use
Yes
Standards
TR-TSY-000789
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius

Description

Cable Tie, 144L (3658mm), Extra-Heavy, Acetal, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.