Zoro Homepage

Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # PLT4S-C20

  • Zoro # G2795505


product price: $53.99
/pk 100, $0.54/ea

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT4S-C20
Zoro #
G2795505
UPC #
7498354783
Country of Origin
Singapore

Dimensions

Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.052 in
Depth
14.50"
Maximum Bundle Diameter (In.)
4
Body Thickness (mm)
1.3
Maximum Bundle Diameter (mm)
101.6
Body Thickness (In.)
0.052

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
UL Type
2S; 21S
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PTH
Minimum Installation Temperature (°F)
-4
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (N)
222
Minimum Loop Tensile Strength (lb)
50
Additional Information
Thickness: 0.052 Inch
Product Line
Pan-Ty

Description

Cable Tie, 14.5L (368mm), Standard, Nylon, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.