
Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Red, Nylon 6/6, 120 lb Strength, 250 PK
Mfr # PLT4H-TL2
Zoro # G0785543
product price: $144.99
/pk 250, $0.58/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Plenum Rated
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLT4H-TL2
Zoro #
G0785543
UPC #
7498353949
Country of Origin
Singapore
Dimensions
Nominal Length
14-1/2 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
5/64"
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Red
Material
Nylon 6/6
Tensile Strength
120 lb
Locking Style
Locking
Design
One-Piece Locking Wedge
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
UL Type
2; 21
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Description
Cable Tie,14.5 In.L,Nylon,Red,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.