Cable Tie, 14.6 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 250 PK

  • Mfr # CBR4LH-TL0

  • Zoro # G0763259


product price:  $163.99
/pk 250, $0.66/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
15 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBR4LH-TL0
Zoro #
G0763259
UPC #
7498383907
Country of Origin
Costa Rica

Dimensions

Nominal Length
15 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
5/64"
Depth
14.60"

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Locking Style
Locking
Design
Fully Enclosed Low Profile Head
Features
Cross Section: Light-HeavyLocking Style: LockingProduct Segment: Electrical
Standards
SAE-AS23190A, SAE-AS33671
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Product Line
Contour-Ty
Additional Information
Cross Section: Light-Heavy, Locking Style: Locking, Product Segment: Electrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.