
Cable Tie, 14.9 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, Heat Stabilized, 250 PK
Mfr # BT4LH-TL39
Zoro # G2799626
product price: $165.99
/pk 250, $0.66/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Heat Stabilized, Plenum Rated
Nominal Length
15 in
Width
0.275 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT4LH-TL39
Zoro #
G2799626
UPC #
7498363314
Country of Origin
Costa Rica
Dimensions
Nominal Length
15 in
Width
0.275 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.065 in
Depth
14.90"
Maximum Bundle Diameter (In.)
4
Maximum Bundle Diameter (mm)
101.6
Body Thickness (In.)
0.065
Body Thickness (mm)
1.7
Details
Item
Cable Tie
Cable Tie Style
Heat Stabilized, Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Standards
UL 62275, CSA-C22.2 No. 62275, Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H; 89/60111 (E3), 11130200, QPL-AS23190
Operating Temp. Range
-60 degrees celsius to 115 degrees celcius
For Use With
GTH-E, GS4H-E, GS4EH-E, STH2, ST3EH, STHV
Minimum Loop Tensile Strength (N)
534
Minimum Loop Tensile Strength (lb)
120
Minimum Installation Temperature (°F)
-4
Sub Brand
Dome-Top®
Minimum Installation Temperature (°C)
-20
Additional Information
Cross Section: Lighty-Heavy (Straight Tip)
Product Line
Dome-Top Barb Ty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.